Skip Content
FLOWMETER MEDALIST HRF1480-580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER MEDALIST HRF1480-580

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-2744
  • Mfr. Model # 0781-2744
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 771
  • Shipping Weight 2.95 lbs

Product Details

Cutskill(TM) 1400 Series HRF flowmeter. Single stage piston design. Argon, Argon/CO2 mix and CO2 models. Up to 50 CFH for Argon and up to 38 CFH for CO2 delivery. Comes with a 10 ft (3.0 m) hose.

Technical Specs

  • Outlet Connection 5/8"-18 F Rh
  • Item Cutskill Flow Meter
  • Gauge Size 1-1/2"
  • Diaphragm Material Brass Piston
  • Includes 10 Ft. Hose
  • Gas Service Argon, Carbon Dioxide
  • Application Industrial
  • Body Material Machined Brass
  • Gauges Delivery Pressure 80 psi
  • Delivery Up to 50 cfh Ar and 38 cfh CO2
  • Inlet Connection CGA 580
  • Delivery Pressure Range 80 psi
  • Standards Listed to Ul252 by Etl
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Light Duty
  • Regulator Supply Type Cylinder
  • Coefficient of Volume 0.020
  • Overall Length 7-1/4"
  • Stages Individual
  • Series HRF 1480-580
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list