FLOWMETER,MECHANICAL,32 GPM,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLOWMETER,MECHANICAL,32 GPM,3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12F736
  • Mfr. Model # 12F736
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 6.05 lbs

Product Details

Resettable flowmeters measure flow to 100 gal. in 1/10 gal. increments. +/-1% accuracy. 145 PSI maximum pressure to 60 degrees C (140 degrees F). Nonresettable 99,999.9 gal. totalizer. Note: not for use with water-based liquid.

Technical Specs

  • Application For use with Diesel , Bio Diesel & light oils in gravity feed applications or use with Electric Fuel Pumps
  • GPM Max. 32
  • Length 8-1/2"
  • Item Flowmeter
  • Type Mechanical
  • Display Mechanical Register with Large Easy-to-read Numbers
  • Max. Viscosity 9,400 SSU
  • Seal Material Nitrile Rubber
  • Thread 3/4" FNPT
  • Housing Material Aluminum
  • Accuracy (%) +/-1
  • Chamber Material Buthil Tereftalat
  • Master Totalizer 99,999.9 Gallons
  • Fitting 3/4" FNPT
  • Pressure Drop - 100% Flow (PSI) 3 PSI
  • Resetable Cumulative Totalizer 99.9 gal. in 1/10 gal. Increments
  • Flow Material Diesel, Biodiesel, and Low to Medium Viscosity Oils
  • Flow Range 5 - 32 gpm
  • Connection Size 3/4"
  • Wetted Materials Aluminum, Buthil Teraphathalate, Nitirle Rubber
  • Manufacturers Warranty Length 1 yr.
  • For Pipe Size 3/4"
  • Max. Pressure 145 PSI
  • Connection Type FNPT
  • Flowmeter Product Group Mechanical Flowmeter
  • Fluid Temp. Range -10 Degrees F - 140 Degrees F
  • Height 5-1/8"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list