Skip Content
FLOWMETER MECHANICAL 3/4IN 4-20 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER MECHANICAL 3/4IN 4-20 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF40M286
  • Mfr. Model # 40M286
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.77 lbs

Technical Specs

  • Application Gasoline, Bio Diesel, Low to Medium Viscosity Oils
  • GPM Max. 20
  • Depth 6
  • Height (In.) 4-1/8
  • Item Flowmeter
  • Max. Temp. (F) 150 Degrees
  • Temp. 150 Degrees F
  • Length (In.) 6
  • Type Mechanical
  • Width (In.) 5-5/16
  • Display Mechanical
  • Housing Material Aluminum
  • Seal Material Viton
  • Accuracy (%) +/-1
  • Thread 3/4" FNPT
  • Max. Viscosity (SSU) 9,088
  • O-Ring Viton
  • Chamber Material Aluminum
  • Resetable Cumulative Totalizer 999.9 Gallons
  • Master Totalizer 99,999.9 gal.
  • Pressure Drop - 100% Flow (PSI) 3
  • Flow Range 4 to 20 gpm
  • Length 6"
  • Connection Size 3/4"
  • Manufacturers Warranty Length 1 yr.
  • Wetted Materials Aluminum, Poly Butylene terephathalate (PBT) Stainless Steel, Viton
  • Max. Viscosity 9088 SSU
  • For Pipe Size 3/4"
  • Max. Pressure 50 PSI
  • Connection Type FNPT
  • Flow Material Diesel, Gasoline, Bio Diesel, Low to Medium Viscosity Oils
  • Flowmeter Product Group Mechanical Flowmeter
  • Fluid Temp. Range -10 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list