Skip Content
FLOWMETER,GPM/LPM 5.0 - 50 / 20-19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,GPM/LPM 5.0 - 50 / 20-19

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMX9
  • Mfr. Model # 4NMX9
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Application -
  • Depth -
  • Flow Range 5 to 50 gpm
  • Cable Length (Ft.) -
  • Gauge/Conductor -
  • GPM Max. -
  • Item Flowmeter
  • Includes -
  • Max. Voltage -
  • Type Variable Area
  • Display -
  • Housing Material Aluminum
  • Seal Material Viton
  • Thread -
  • Shaft Material -
  • Agency Compliance -
  • Standards -
  • Max. Viscosity -
  • Fitting -
  • Insert -
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • Accuracy (%) +/-2% Full Scale
  • O-Ring -
  • Specific Gravity 0.876
  • Chamber Material Aluminum
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Pressure Drop - 100% Flow (PSI) 34.00
  • Flow Material Petroleum Fluids
  • Pressure Drop - 50% Flow (PSI) 12.50
  • Connection Size 1"
  • Wetted Materials Aluminum
  • Max. Pressure 3,500 PSI
  • Connection Type FNPT
  • Fluid Temp. Range -20 Degrees F - 240 Degrees F
  • For Pipe Size 1"
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list