Skip Content
FLOWMETER,GPM/LPM 5.0 - 50 / 20-19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,GPM/LPM 5.0 - 50 / 20-19

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMX4
  • Mfr. Model # 4NMX4
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Cable Length (Ft.) -
  • Depth -
  • Application -
  • Flow Range 5 to 50 gpm
  • GPM Max. -
  • Gauge/Conductor -
  • Includes -
  • Item Flowmeter
  • Max. Voltage -
  • Display -
  • Type Variable Area
  • Housing Material Aluminum
  • Seal Material Viton
  • Shaft Material -
  • Thread -
  • Agency Compliance -
  • Standards -
  • Max. Viscosity -
  • Fitting -
  • Accuracy (%) +/-2% Full Scale
  • Insert -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • Chamber Material Aluminum
  • Center-Center Fitting Size -
  • O-Ring -
  • Specific Gravity 0.876
  • Master Totalizer -
  • Resetable Cumulative Totalizer -
  • Pressure Drop - 100% Flow (PSI) 34.00
  • Flow Material Petroleum Fluids
  • Pressure Drop - 50% Flow (PSI) 12.50
  • Connection Size 16"
  • Wetted Materials Aluminum
  • Max. Pressure 3,500 PSI
  • For Pipe Size 16"
  • Connection Type SAE
  • Fluid Temp. Range -20 Degrees F - 240 Degrees F
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list