FLOWMETER,GPM/LPM 2.0 - 20 / 10-76 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOWMETER,GPM/LPM 2.0 - 20 / 10-76

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMX6
  • Mfr. Model # 4NMX6
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Cable Length (Ft.) -
  • Application -
  • Depth -
  • Flow Range 2 to 20 gpm
  • Gauge/Conductor -
  • GPM Max. -
  • Item Flowmeter
  • Includes -
  • Type Variable Area
  • Max. Voltage -
  • Housing Material Aluminum
  • Display -
  • Seal Material Viton
  • Thread -
  • Shaft Material -
  • Agency Compliance -
  • Max. Viscosity -
  • Accuracy (%) +/-2% Full Scale
  • Fitting -
  • Insert -
  • Standards -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • Center-Center Fitting Size -
  • Chamber Material Aluminum
  • O-Ring -
  • Specific Gravity 0.876
  • Master Totalizer -
  • Resetable Cumulative Totalizer -
  • Pressure Drop - 50% Flow (PSI) 4.00
  • Pressure Drop - 100% Flow (PSI) 9.00
  • Flow Material Petroleum Fluids
  • Connection Size 1"
  • Wetted Materials Aluminum
  • For Pipe Size 1"
  • Connection Type FNPT
  • Max. Pressure 3,500 PSI
  • Fluid Temp. Range -20 Degrees F - 240 Degrees F
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list