Skip Content
FLOWMETER,GPM/LPM 1.0 - 7.0 / 4-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,GPM/LPM 1.0 - 7.0 / 4-2

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNE2
  • Mfr. Model # 4NNE2
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Depth -
  • Flow Range 1 to 7 gpm
  • Gauge/Conductor -
  • GPM Max. -
  • Includes -
  • Item Flowmeter
  • Max. Voltage -
  • Type Variable Area
  • Display -
  • Housing Material Polysulfone
  • Seal Material Buna N
  • Thread -
  • Shaft Material -
  • Agency Compliance -
  • Standards -
  • Fitting Polysulfone
  • Max. Viscosity -
  • Insert -
  • Accuracy (%) +/-5.0 Full Scale
  • Center-Center Fitting Size -
  • Chamber Material Polysulfone
  • O-Ring -
  • Max. Reed Switch Current (mA) -
  • Center-Center Insert Size -
  • Specific Gravity 1.000
  • Master Totalizer -
  • Resetable Cumulative Totalizer -
  • Pressure Drop - 50% Flow (PSI) -
  • Pressure Drop - 100% Flow (PSI) -
  • Flow Material Water and Other Liquids
  • Connection Size 1"
  • Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium
  • For Pipe Size 2"
  • Max. Pressure 325 PSI
  • Flowmeter Product Group Mechanical Flowmeter
  • Fluid Temp. Range 32 Degrees F - 250 Degrees F
  • Connection Type MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list