Skip Content
FLOWMETER GPM/LPM 1.0-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER GPM/LPM 1.0-15

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMW3
  • Mfr. Model # 4NMW3
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Depth -
  • Gauge/Conductor -
  • GPM Max. -
  • Height (In.) 2-3/8
  • Includes -
  • Flow Range 1 to 15 gpm
  • Item Flowmeter
  • Length (In.) 6-5/8
  • Max. Temp. (F) 240
  • Type Variable Area
  • Temp. -
  • Max. Voltage -
  • Display -
  • Width (In.) 2-1/16
  • Housing Material Aluminum
  • Shaft Material -
  • Seal Material Viton
  • Thread -
  • Agency Compliance -
  • Fitting -
  • Standards -
  • Insert -
  • Max. Viscosity -
  • Accuracy (%) +/-2% Full Scale
  • Max. Viscosity (SSU) -
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • Chamber Material Aluminum
  • O-Ring -
  • Specific Gravity 0.876
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Pressure Drop - 100% Flow (PSI) 18.50
  • Flow Material Petroleum Fluids
  • Pressure Drop - 50% Flow (PSI) 6.50
  • Connection Size 1/2"
  • Wetted Materials Aluminum
  • For Pipe Size 1/2"
  • Max. Pressure 3,500 PSI
  • Connection Type FNPT
  • Fluid Temp. Range -20 Degrees F - 240 Degrees F
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list