Skip Content
FLOWMETER GPM/LPM 1.0-10/4-35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER GPM/LPM 1.0-10/4-35

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNF6
  • Mfr. Model # 4NNF6
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Depth -
  • Gauge/Conductor -
  • Flow Range 1 to 10 gpm
  • GPM Max. -
  • Includes -
  • Item Flowmeter
  • Max. Voltage -
  • Type Variable Area
  • Display -
  • Housing Material Polysulfone
  • Seal Material Buna N
  • Shaft Material -
  • Thread -
  • Agency Compliance -
  • Standards -
  • Fitting Brass
  • Insert -
  • Accuracy (%) +/-5.0 Full Scale
  • Max. Viscosity -
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • O-Ring -
  • Max. Reed Switch Current (mA) -
  • Chamber Material Polysulfone
  • Specific Gravity 1.000
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Pressure Drop - 50% Flow (PSI) -
  • Flow Material Water and Other Liquids
  • Pressure Drop - 100% Flow (PSI) -
  • Connection Size 3/4"
  • Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium
  • Max. Pressure 325 PSI
  • For Pipe Size 3/4"
  • Connection Type MNPT
  • Fluid Temp. Range 32 Degrees F - 250 Degrees F
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list