Skip Content
FLOWMETER,GPM/LPM 0.5 - 4.0 / 2-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,GPM/LPM 0.5 - 4.0 / 2-15

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNG3
  • Mfr. Model # 4NNG3
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Depth -
  • Connection Size (In.) 1/2 FNPT
  • Flow Range 0.5 to 4 gpm
  • Gauge/Conductor -
  • GPM Max. -
  • Height (In.) 1-1/2
  • Item Flowmeter
  • Includes -
  • Max. Temp. (F) 250
  • Length (In.) 7-3/4
  • Max. Voltage -
  • Temp. -
  • Type Variable Area
  • Display -
  • Width (In.) 1-1/2
  • Flow Range (GPM) -
  • Housing Material Polysulfone
  • Max. Pressure (PSI) 325
  • Thread -
  • Pulses per Gallon -
  • Seal Material Buna N
  • Flow Range @ SCFH of Air -
  • Shaft Material -
  • Flow Range @ SCFM of Air -
  • Flow Range @ CCM of Water -
  • Flow Range @ GPH of Water -
  • Flow Range @ GPM of Water -
  • Standards -
  • Agency Compliance -
  • Max. Viscosity -
  • Fitting -
  • Insert -
  • Max. Viscosity (SSU) -
  • Accuracy (%) +/-5.0 Full Scale
  • Center-Center Insert Size -
  • Center-Center Fitting Size -
  • Max. Reed Switch Current (mA) -
  • O-Ring -
  • Chamber Material Polysulfone
  • Master Totalizer -
  • Resetable Cumulative Totalizer -
  • Specific Gravity 1.000
  • Flow Range @ CCM of Air -
  • Pressure Drop - 50% Flow (PSI) -
  • Flow Range (LPM) -
  • Flow Material Water and Other Liquids
  • Flow Range @ LPM of Air -
  • Pressure Drop - 100% Flow (PSI) -
  • Flow Range @ GPM/LPM 0.5 to 4 / 2 to 15
  • Flow Range @ SCFM -
  • Flow Range @ CCM -
  • Flow Range @ SCFM/L/SEC -
  • Flow Range @ SCFH -
  • Flow Range @ GPH -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List