Skip Content
FLOWMETER,GPM/LPM 0.5 - 4.0 / 2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER,GPM/LPM 0.5 - 4.0 / 2-1

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNE7
  • Mfr. Model # 4NNE7
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application -
  • Connection Size (In.) 1/2 FNPT
  • Flow Range 0.5 to 4 gpm
  • Cable Length (Ft.) -
  • Depth -
  • Gauge/Conductor -
  • GPM Max. -
  • Height (In.) 1-1/2
  • Includes -
  • Max. Temp. (F) 250
  • Length (In.) 7-3/4
  • Item Flowmeter
  • Max. Voltage -
  • Temp. -
  • Type Variable Area
  • Width (In.) 1-1/2
  • Display -
  • Flow Range (GPM) -
  • Max. Pressure (PSI) 325
  • Shaft Material -
  • Seal Material Buna N
  • Housing Material Polysulfone
  • Thread -
  • Pulses per Gallon -
  • Flow Range @ SCFH of Air -
  • Flow Range @ SCFM of Air -
  • Flow Range @ CCM of Water -
  • Flow Range @ GPM of Water -
  • Flow Range @ GPH of Water -
  • Agency Compliance -
  • Standards -
  • Max. Viscosity -
  • Fitting Brass
  • Insert -
  • Accuracy (%) +/-5.0 Full Scale
  • Center-Center Fitting Size -
  • Center-Center Insert Size -
  • Max. Viscosity (SSU) -
  • Max. Reed Switch Current (mA) -
  • O-Ring -
  • Chamber Material Polysulfone
  • Specific Gravity 1.000
  • Resetable Cumulative Totalizer -
  • Master Totalizer -
  • Flow Range (LPM) -
  • Flow Range @ LPM of Air -
  • Pressure Drop - 50% Flow (PSI) -
  • Flow Range @ CCM of Air -
  • Pressure Drop - 100% Flow (PSI) -
  • Flow Range @ GPM/LPM 0.5 to 4 / 2 to 15
  • Flow Material Water and Other Liquids
  • Flow Range @ SCFM -
  • Flow Range @ SCFH -
  • Flow Range @ CCM -
  • Flow Range @ GPH -
  • Flow Range @ SCFM/L/SEC -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list