Skip Content
FLOWMETER DIGITAL W/1IN INLT/OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOWMETER DIGITAL W/1IN INLT/OUTLET

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIL820
  • Mfr. Model # 820
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 2.0 lbs

Product Details

820 Digital Flow Meter, LCD display, polypropylene construction, 120 PSI pressure rating, resettable register to 9,999 gallons, master totalizer to 10,000 gallons, calibration is user changeable.

Technical Specs

  • Item 820 Digital Flow Meter
  • Length 5-1/2"
  • Flow Material Mild Acids, Very Thick fluids, Industrial Chemicals and Most Automotive Fluids Except Gasoline
  • Height 5"
  • Width 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list