Skip Content
FLOWMETER,DIGITAL, 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOWMETER,DIGITAL, 3/4 IN

SOTERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGW8
  • Mfr. Model # 6XGW8
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Flow Range 2 to 20 gpm
  • Item Flowmeter
  • Type Digital
  • Length (In.) 5
  • Flow Range (GPM) 2 to 20
  • Housing Material Glass filled Polypropylene
  • Max. Viscosity 100 SSU
  • Accuracy (%) 0.5
  • Flow Range (LPM) 7.6 to 75.7
  • Connection Size 3/4"
  • Wetted Materials EPDM
  • For Pipe Size 1"
  • Max. Pressure 100 PSI
  • Connection Type FNPT
  • Flowmeter Product Group Electronic Flowmeter
  • Fluid Temp. Range -10 Degrees F - 130 Degrees F
  • Height (In.) 5-5/8
  • Width (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list