Skip Content
FLOWMETER CO2/ARGON MIX 10-70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER CO2/ARGON MIX 10-70

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWUAF1413
  • Mfr. Model # UAF1413
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 772
  • Shipping Weight 0.68 lbs

Product Details

Used with regulator or in pipe line distribution installation Calibrated at 50 PSI inlet pressure at 70 Degrees F. Stainless steel needle valve for accurate delivery flow. Clear impact resistant polycarbonate cover and flow tube for maximum safety and service. Bold easy-to-read flow tube scales.

Technical Specs

  • Gas Service Argon, Carbon Dioxide
  • Outlet Connection 5/8"-18 Rh (f)
  • Inlet Connection 1/4" NPT(F)
  • Application MIG and TIG Welding Applications
  • Coefficient of Volume 0.012
  • Diaphragm Material Stainless Steel
  • Includes Used with Regulator or Pipe Line Distribution Installations. Calibrated At 50 PSI Inlet Pressure @ 70 Degrees F. Stainless Steel Needle Valve for Accurate Delivery Flow.
  • Item Flowmeter
  • Body Material Solid Brass
  • Overall Length 1-1/2"
  • Gauges Delivery Pressure 80 PSI
  • Delivery Pressure Range 10 -70 SCFH
  • Series RHF
  • Delivery 10-70 SCFH
  • Body Dia. 1-5/16"
  • Max. Inlet Pressure 50 PSI
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list