Skip Content
FLOWMETER ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER ASSEMBLY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH2230A
  • Mfr. Model # H2230A
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Gas Service Argon, Carbon Dioxide, Helium
  • Inlet Connection 1/4" NPT Male
  • Delivery Various
  • Outlet Connection 5/8"-18 RH Internal
  • Item Flowmeter
  • Application Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Auto
  • Includes Self-Centering Ball, Shatter Resistant Polycarbonate Resin Tube
  • Body Material Brass
  • Series H2230
  • Stages Single
  • Overall Length 1-7/8"
  • Delivery Pressure Range 50 psi
  • Max. Inlet Pressure 50 psi
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list