Skip Content
FLOWMETER, 3/4 MNPT, 4-28 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER, 3/4 MNPT, 4-28 GPM

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEX2
  • Mfr. Model # 6KEX2
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Flow Range 4-28 gpm
  • GPM Max. 28
  • Item Flowmeter
  • Type Variable Area
  • Seal Material Buna N
  • Housing Material Radel(R)
  • Fitting Brass
  • Max. Viscosity 1 CST
  • Accuracy (%) 5%
  • Chamber Material Radel(R)
  • Flow Material Water
  • Specific Gravity 1
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Connection Size 3/4"
  • Manufacturers Warranty Length 1 yr.
  • Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium
  • For Pipe Size 3/4"
  • Flowmeter Product Group Mechanical Flowmeter
  • Max. Pressure 325 PSI
  • Connection Type MNPT
  • Fluid Temp. Range 32 Degrees F - 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list