Skip Content
FLOWMETER, 3/4 MNPT, 1-10 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER, 3/4 MNPT, 1-10 GPM

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEW9
  • Mfr. Model # 6KEW9
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Connection Size (In.) 3/4 MNPT
  • Flow Range 1-10 gpm
  • GPM Max. 10
  • Height (In.) 1-1/2
  • Item Flowmeter
  • Length (In.) 8-1/4
  • Max. Temp. (F) 250
  • Type Variable Area
  • Width (In.) 1-1/2
  • Flow Range (GPM) 1-10
  • Max. Viscosity 1 CST
  • Flow Range @ GPM of Water 1-10
  • Housing Material Radel(R)
  • Seal Material Buna N
  • Max. Pressure (PSI) 325
  • Fitting Brass
  • Chamber Material Radel(R)
  • Accuracy (%) 5%
  • Flow Material Water
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Specific Gravity 1
  • Flow Range @ GPM/LPM 1 to 10 / 4 to 35

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List