Skip Content
FLOWMETER, 1 MNPT, 1-16 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER, 1 MNPT, 1-16 GPM

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEY2
  • Mfr. Model # 6KEY2
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • GPM Max. 16
  • Flow Range 1-16 gpm
  • Height (In.) 1-3/8
  • Connection Size (In.) 1 MNPT
  • Item Flowmeter
  • Length (In.) 5-1/4
  • Max. Temp. (F) 250
  • Type Variable Area
  • Flow Range (GPM) 1-16
  • Housing Material Radel(R)
  • Max. Pressure (PSI) 325
  • Width (In.) 1-3/4
  • Seal Material Buna N
  • Flow Range @ GPM of Water 1-16
  • Fitting Polysulfone
  • Chamber Material Radel(R)
  • Max. Viscosity 1 CST
  • Accuracy (%) 5%
  • Specific Gravity 1
  • Flow Material Water
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Flow Range @ GPM/LPM 1 to 16 / 5 to 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list