Skip Content
FLOWMETER, 1 MNPT, 0.5-4 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOWMETER, 1 MNPT, 0.5-4 GPM

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEX9
  • Mfr. Model # 6KEX9
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Flow Range .5-4 gpm
  • GPM Max. 4
  • Height (In.) 1-3/8
  • Item Flowmeter
  • Length (In.) 5-1/4
  • Type Variable Area
  • Max. Temp. (F) 250
  • Width (In.) 1-3/4
  • Housing Material Radel(R)
  • Seal Material Buna N
  • Fitting Polysulfone
  • Max. Viscosity 1 CST
  • Specific Gravity 1
  • Chamber Material Radel(R)
  • Accuracy (%) 5%
  • Flow Material Water
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Connection Size 1"
  • Manufacturers Warranty Length 1 yr.
  • Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium
  • For Pipe Size 1"
  • Max. Pressure 325 PSI
  • Fluid Temp. Range 32 Degrees F - 250 Degrees F
  • Connection Type MNPT
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list