Skip Content
FLOWISE 3 FUNCTION WTR SVNG SHWRHD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOWISE 3 FUNCTION WTR SVNG SHWRHD

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS1660717.002
  • Mfr. Model # 1660717.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 1.4 lbs

Product Details

Turbine spray has a flow rate of 1.5 gpm, to reduce water consumption by up to 40 percent. AMS1660717.002 can be adjusted to full or combination spray (both use 2.0 gpm). Auto-return feature resets the flow rate to 1.5 gpm. Rainfall showerheads provide a

Technical Specs

  • Item Flowise Transitional 3 Function Water Saving Shower
  • Features Water Saving, Auto Return, Pressure Compensating Flow Control Device, Variety of Spray Patterns
  • Type American Standard
  • Material of Construction Metal, Plastic and Rubber
  • Standards ASME A112.18.1, CSA 125.1
  • ADA Compliant Yes
  • Includes Built-in Pressure Compensating Flow Control Device
  • Finish Chrome
  • Flow Rate 2.00 gpm
  • Height 4-3/4"
  • Width 5-4/8"
  • Connection 1/2" NPT
  • Ligature Resistant No
  • Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list