Skip Content
FLOW THRU HANDLE SILVER W/BLCK GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW THRU HANDLE SILVER W/BLCK GRIP

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPA3
  • Mfr. Model # 2ZPA3
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 3185
  • Shipping Weight 0.5 lbs

Product Details

Flow thru brush handle, aluminum. Contructed of lightweight, corrosion resistant aluminum. Telescopic handle: Retracted length 36 inches, extended length 62 inches.

Technical Specs

  • For Use With GGF2ZPC6, GGF2ZPC7, GGF2ZPC9
  • Colour Silver with Black Grip
  • Length 36" - 62"
  • Item Flow Thru Handle
  • Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List