Skip Content
FLOW THRU BRUSH BLACK AND RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW THRU BRUSH BLACK AND RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPD2
  • Mfr. Model # 2ZPD2
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 3185
  • Shipping Weight 0.73 lbs

Product Details

Flow through general purpose wash brush that serves a number of cleaning needs. Cushion grip handle and ergonomic angled was head. Polyvinyl chloride bristles.

Technical Specs

  • Item Flow Thru Brush
  • Handle Material Polypropylene
  • Bristle Color Black
  • Overall Length 19-1/2"
  • Bristle Material Polyvinyl-Chloride

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List