FLOW SWITCH, DC LATCHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOW SWITCH, DC LATCHING

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNG5
  • Mfr. Model # 4NNG5
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 1/2" to 1" Connection Sensored Flowmeters
  • Item Flow Switch
  • Type DC Latching
  • NEMA Rating 12 and 13 (IP65)
  • Contact Ratings 1A @ 30 VDC, 0.5 @ 125VAC Resistive Load
  • Operating Temp. (F) 33 to 158
  • Agency Compliance CE Certified
  • Voltage 10-30 VDC
  • Cable -
  • Min. Current 25 mA maximum
  • Connector 4-Pin (Protection Class IP65)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list