Skip Content
FLOW SWITCH,,5 CM/SEC,1-1/2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW SWITCH,,5 CM/SEC,1-1/2 IN FNPT

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20X875
  • Mfr. Model # 20X875
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Connection Size (In.) 1-1/2 FNPT
  • Application Coolant Loops, Other
  • Flow Rate 5 cm/sec
  • Item Flow Switch
  • Material of Construction 303 SS, 316 SS
  • For Use With Liquids or Gases
  • Min. Fluid Temp. (F) -14 Degrees
  • Min. Ambient Temp. (F) -14 Degrees
  • Max. Fluid Temp. (F) 140 Degrees
  • Type Thermal Dispersion
  • Body Material 316 Stainless Steel
  • Max. Ambient Temp. (F) 140 Degrees
  • Max. Pressure (PSI) 363
  • Switch Type Normally Open
  • Contact Rating 30Vac@45mA, 42Vdc @65mA
  • Wetted Materials 303 SS, 316 SS
  • Voltage 24VAC/DC
  • Compliance CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list