Skip Content
FLOW SIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW SIGHT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U892
  • Mfr. Model # 1U892
  • UNSPSC # 41112511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity
  • Item Flow Sight
  • Max. Working Pressure (PSI) 435
  • Features Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPT
  • Hex Dia. Flats (In.) 7/8"
  • NPT 1/4" - 18"
  • Sight Dia. (In.) -
  • Sight Length (In.) 1-1/16"
  • Max. Operating Temp. 180? F
  • Type Inline Double Window
  • Overall Length 3-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list