Skip Content
FLOW RATE SENSOR,3/8 MNPT,0.4 TO 4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOW RATE SENSOR,3/8 MNPT,0.4 TO 4.

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ARL1
  • Mfr. Model # 4ARL1
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Flow Range 0.4 to 4.0
  • Cable Length (Ft.) 3
  • Connection Size (In.) 3/8 MNPT
  • Height (In.) 57/64
  • Gauge/Conductor #22 AWG
  • Includes Cable
  • Circuit Type NPN
  • Item Flow Rate Sensor
  • Length (In.) 2-15/64
  • Max. Voltage 24
  • Operating Temp. Range (F) -4 to 176
  • Operating Pressure (PSI) 200
  • Type Turbine
  • Width (In.) 45/64
  • Pulses per Gallon 4994
  • Wetted Materials Nylon, SS, Noryl, POM, PS
  • Housing Material Noryl
  • Flow Range (GPM) 0.4 to 4.0
  • Agency Compliance NSF Std. 61 Listed
  • Output Frequency (Hertz) 29 to 343
  • Burst Pressure (PSI) 1000
  • Accuracy (%) +/- 2
  • Max. Viscosity (SSU) 32 to 81
  • Input Power 5 to 24 VDC @ 8mA
  • Recommended Filtration (microns) Less Than 50
  • Repeatability (%) +/-0.5
  • Flow Range (LPM) 1.5 TO 15
  • Pulses per Liter 1319

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list