Skip Content
FLOW RATE MONITOR,ROTOR,5 GPM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW RATE MONITOR,ROTOR,5 GPM MAX

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMB8
  • Mfr. Model # 1AMB8
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connection Size (In.) 1/4 FNPT
  • Flow Range 0.5 to 5 gpm
  • Height (In.) 2-3/8
  • GPM Max. 5
  • Includes Low Flow Adapter
  • Item Flow Rate Monitor
  • Max. Temp. (F) 180
  • Length (In.) 2-3/8
  • Max. Voltage 24
  • Type Rotor, Pulsed Output
  • Flow Range (GPM) 0.5 to 5
  • Width (In.) 3-1/16
  • Housing Material Polypropylene
  • Max. Pressure (PSI) 100 @ 70 Degrees F, 40 @ 180 Degrees F
  • Max. Viscosity SSU
  • Pulses per Gallon 2,200
  • Max. Viscosity (SSU) 200
  • Fitting Polypropylene
  • Accuracy (%) +/-7
  • O-Ring Buna

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List