Skip Content
FLOW RATE MONITOR,ROTOR,30 GPM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW RATE MONITOR,ROTOR,30 GPM MAX

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMD3
  • Mfr. Model # 1AMD3
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Flow Range 5 to 30 gpm
  • GPM Max. 30
  • Height (In.) 2-13/32
  • Includes Low Flow Adapter
  • Item Flow Rate Monitor
  • Length (In.) 2.95
  • Max. Voltage 24
  • Max. Temp. (F) 212
  • Width (In.) 3-15/16
  • Type Rotor, Pulsed Output
  • Housing Material Brass
  • Pulses per Gallon 366
  • O-Ring Viton
  • Max. Viscosity SSU
  • Accuracy (%) +/-10
  • Fitting Brass
  • Max. Viscosity (SSU) 200
  • Connection Size 3/4"
  • Wetted Materials Buna N, Ceramic, Polysulfone, Polypropylene, PPS Compsite
  • For Pipe Size 3/4"
  • Fluid Temp. Range -20 Degrees F - 212 Degrees F
  • Flowmeter Product Group Flow Indicator
  • Connection Type FNPT
  • Max. Pressure 200 PSI @ 70 Degrees F, 100 PSI @ 212 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list