Skip Content
FLOW RATE INDICATOR,ROTOR,20 GPM MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW RATE INDICATOR,ROTOR,20 GPM MA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMD8
  • Mfr. Model # 1AMD8
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application -
  • Cable Length (Ft.) -
  • Flow Range 4 to 20 gpm
  • Gauge/Conductor -
  • Height (In.) 2-3/8
  • GPM Max. 20
  • Item Flow Rate Indicator
  • Includes Low Flow Adapter
  • Length (In.) 1-43/64
  • Max. Temp. (F) 212
  • Max. Voltage -
  • Width (In.) 3
  • Display -
  • Housing Material Brass
  • Type Rotor
  • Shaft Material -
  • Seal Material -
  • Agency Compliance -
  • Fitting Brass
  • Insert -
  • Max. Viscosity -
  • Accuracy (%) -
  • Max. Viscosity (SSU) -
  • Center-Center Insert Size -
  • Max. Reed Switch Current (mA) -
  • O-Ring Viton
  • Center-Center Fitting Size -
  • Chamber Material -
  • Resetable Cumulative Totalizer -
  • Specific Gravity -
  • Master Totalizer -
  • Pressure Drop - 50% Flow (PSI) -
  • Flow Material -
  • Pressure Drop - 100% Flow (PSI) -
  • Connection Size 1/2"
  • Wetted Materials Buna N, Ceramic, Polysulfone, Polypropylene, PPS Compsite
  • Max. Pressure 200 PSI
  • For Pipe Size 1/2"
  • Fluid Temp. Range -20 Degrees F - 212 Degrees F
  • Connection Type FNPT
  • Flowmeter Product Group Flow Indicator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list