Skip Content
FLOW RATE INDICATOR,ROTOR,20 GPM MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW RATE INDICATOR,ROTOR,20 GPM MA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMD6
  • Mfr. Model # 1AMD6
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Flow Range 4 to 20 gpm
  • GPM Max. 20
  • Includes Low Flow Adapter
  • Item Flow Rate Indicator
  • Type Rotor
  • Housing Material Polypropylene
  • O-Ring Buna
  • Fitting Polypropylene
  • Connection Size 1/2"
  • Wetted Materials Buna N, Ceramic, Polysulfone, Polypropylene, PPS Compsite
  • Output 1/2" NPT
  • For Pipe Size 1/2"
  • Max. Viscosity 200 SSU
  • Flowmeter Product Group Flow Indicator
  • Max. Pressure 100 PSI @ 70 Degrees F, 40 PSI @ 180 Degrees F
  • Connection Type FNPT
  • Fluid Temp. Range -20 Degrees F - 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list