Skip Content
FLOW METER 1-1/2 FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW METER 1-1/2 FNPT

HEDLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFC7
  • Mfr. Model # 6KFC7
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Flow Range 0.5-4 gpm
  • GPM Max. 50
  • Item Flowmeter
  • Height (In.) 3
  • Length (In.) 8-11/16
  • Max. Temp. (F) 250
  • Width (In.) 3
  • Housing Material Radel(R)
  • Type Variable Area
  • Seal Material Buna N
  • Max. Viscosity 1 CST
  • Fitting Brass
  • Accuracy (%) 5%
  • Pressure Drop - 100% Flow (PSI) 2.25
  • Chamber Material Radel(R)
  • Flow Material Water
  • Specific Gravity 1
  • Manufacturers Warranty Length 1 yr.
  • Connection Size 1-1/2"
  • Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium
  • For Pipe Size 1-1/2"
  • Max. Pressure 325 PSI
  • Fluid Temp. Range 32 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list