Skip Content
FLOW GAUGE EDGE 1 STG INERT GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW GAUGE EDGE 1 STG INERT GAS

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5120
  • Mfr. Model # 0781-5120
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 770
  • Shipping Weight 4.05 lbs

Technical Specs

  • Gauge Size 3-5/8"
  • Series ESS3
  • Overall Length 4-3/8"
  • Body Dia. 3-7/8"
  • Outlet Connection 5/8"-18 Rh(f), Cga 032
  • Delivery 0 - 40 PSIG
  • Delivery Pressure Range 0 - 40 PSIG
  • Stages Single
  • Gauges Delivery Pressure 0-40 Psi
  • Body Material Forged Brass
  • Item Regulator
  • Inlet Connection 580
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Regulator Capacity Medium Duty
  • Max. Inlet Pressure 3000 Psi
  • Coefficient of Volume 0.140
  • Diaphragm Material Fabric Reinforced Neoprene
  • Application Industrial
  • Gas Service Argon
  • Includes Built In Gauge Guard, Color Coded Knob
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List