Skip Content
FLOW CONTROLS,2.5 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW CONTROLS,2.5 GPM

ACORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EVR5
  • Mfr. Model # 2EVR5
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Lavatories, Showers, And Combination Lavatory And Toilet Valves
  • Inlet (In.) -
  • Includes -
  • Size -
  • Package Quantity 1
  • Type 2.5 GPM
  • Replaces -
  • Item Flow Controls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list