Skip Content
FLOW CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOW CONTROL

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO119308-375
  • Mfr. Model # 119308-375
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Height 1-39/64"
  • Item Flow Control Valve
  • Length 2-37/64"
  • Width 29/32"
  • Body Black Anodized Aliminum
  • Max. Temp. 32 to158 Degrees F
  • Rotation 360
  • Pressure Range 15-150
  • Adjustment Knob Knurled
  • Pipe Port Inserts -
  • Speed Adjustment Thumb Screw
  • Spring Stainless Steel
  • Swivel Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list