FLOW CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOW CONTROL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO119307-125
  • Mfr. Model # 119307-125
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Flow Control Valve
  • Height 1-3/64"
  • Length 1-17/64"
  • Max. Temp. 0 to 158 Degrees F
  • Width 19/32"
  • Body Nickel-plated Brass
  • Rotation 360
  • Speed Adjustment Screwdriver
  • Spring Stainless Steel
  • Swivel Anodized Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list