Skip Content
FLOW CONTROL VALVE,TUBE 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW CONTROL VALVE,TUBE 6MM

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RTL4
  • Mfr. Model # 5RTL4
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Pipe Size M5 x 0.8
  • Tube Size 6mm
  • Item Flow Control Valve
  • Adjustment Flat Screwdriver
  • Flow Out
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Style Elbow
  • Body Material Electroless Nickel-Plated Brass and PBT
  • Connection NPT x Tube
  • Pressure Range 14.5 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list