Skip Content
FLOW CONTROL,PNEUMATIC ACTUATED,2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOW CONTROL,PNEUMATIC ACTUATED,2 I

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXC8
  • Mfr. Model # 1RXC8
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Mount -
  • Item Flow Control Valve
  • Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  • Port Full
  • Connection Type FNPT
  • Number of Ports 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List