Skip Content
FLUORESCENT WRAP,THERMAL PROT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUORESCENT WRAP,THERMAL PROT

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDREFW824217
  • Mfr. Model # EFW824217
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1170
  • Shipping Weight 5.51 lbs

Product Details

Lamp Quantity 2, F17W T8 Lamp Type, 34 Fixture Wattage, 120 Voltage, No Lamp Included, 24-3/4 In. Length, 6-5/8 In. Width

Technical Specs

  • Lamp Quantity 2
  • Width 6-5/8"
  • Length 24-3/4"
  • Item Fluorescent Wraps
  • Lamp Included No
  • Voltage 120
  • Lamp Type F17W T8
  • Fixture Wattage 34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list