Skip Content
FLOORTRAK 3 5FT. YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORTRAK 3 5FT. YELLOW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLFT3Y5
  • Mfr. Model # FT3Y5
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Yellow
  • Item Floor Cable Cover
  • Length 5 ft.
  • Material PVC
  • Width 3"
  • Channel Width 3/4"
  • Max. Cable Dia. 1/2"
  • Number of Channels 1
  • Load Capacity Not Rated
  • Cable Protector Channel Height 1/2"
  • Cable Protector Height 3/4"
  • Cable Protector Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list