Skip Content
FLOORTRAK 3, 25FT, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORTRAK 3, 25FT, GREY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLFT3GY25
  • Mfr. Model # FT3GY25
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1414
  • Shipping Weight 10.65 lbs

Technical Specs

  • Colour Gray
  • Item Floor Cable Cover
  • Material PVC
  • Length 25 ft.
  • Number of Channels 1
  • Width 3"
  • Channel Width 3/4"
  • Max. Cable Dia. 1/2"
  • Cable Protector Item Cable Protector
  • Cable Protector Height 3/4"
  • Load Capacity Not Rated
  • Cable Protector Channel Height 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list