Skip Content
FLOORMRK TAPE DASH 2IN W GREEN PK46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORMRK TAPE DASH 2IN W GREEN PK46

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142181
  • Mfr. Model # 142181
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Material Polyester
  • Width 2"
  • Roll Length 8"
  • Tape Format Die Cut
  • Die Cut Shape Dash
  • Safety Tape Color Green
  • Item Floor Marking Tape
  • Pattern Solid
  • Legend No Legend
  • Thickness 0.008"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list