Skip Content
FLOORMRK TAPE DASH 2IN W BLACK PK46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORMRK TAPE DASH 2IN W BLACK PK46

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142178
  • Mfr. Model # 142178
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Material Polyester
  • Width 2"
  • Tape Format Die Cut
  • Roll Length 8"
  • Die Cut Shape Dash
  • Safety Tape Color Black
  • Item Floor Marking Tape
  • Legend No Legend
  • Pattern Solid
  • Thickness 0.008"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list