Skip Content
FLOORMAT REAR TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORMAT REAR TAN

WEATHERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEAWTW20TN
  • Mfr. Model # WTW20TN
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 3190
  • Shipping Weight 12.0 lbs

Technical Specs

  • Length (In.) 34-1/2
  • Item Floor Mat
  • Colour Tan
  • Material Rubber
  • Width (In.) 21-1/2
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list