Skip Content
FLOORMAT REAR GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORMAT REAR GREY

WEATHERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEAWTW20GR
  • Mfr. Model # WTW20GR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 3190
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Gray
  • Length (In.) 34-1/2
  • Item Floor Mat
  • Material Rubber
  • Width (In.) 21-1/2
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list