Skip Content
FLOORING SAW 12INFATMAX 13TPI/14PTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOORING SAW 12INFATMAX 13TPI/14PTS

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT17-204T
  • Mfr. Model # 17-204T
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Flooring Saw
  • Length 16"
  • Teeth per Inch 13
  • Function For Fine Finish Cutting of Dovetails, Miters, and Tenons in Plywood and Hardwoods
  • Handle Design One Piece, BiMaterial
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list