Skip Content
FLOORING CUTTER,5/8 IN CAP,13 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOORING CUTTER,5/8 IN CAP,13 IN L

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T147
  • Mfr. Model # 35T147
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Technical Specs

  • Includes Replaceable 7/8" Titanium-Coated Tungsten Carbide Ball Bearing Cutting Wheel
  • Application Multi-Purpose Cutter For Laminate, Engineered Wood, And Most Tile Including Ceramic And Porcelain
  • Item Flooring Cutter
  • Capacity 5/8"
  • Size 13"
  • Construction Wide Die Cast Aluminum Alloy Base With Heavy Duty Rubber Pad
  • Handle Extendible, High-Leverage Bicycle Grip
  • Characteristics Dual Chrome-Plated Rugged Steel Rails, Linear Ball Bearing Slides, Adjustable U.S. Standard And Metric Measuring Guide Provides Accurate Repeat Cuts, Side Arm Extensions To Support Large Format Tiles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list