Skip Content
FLOOR TREAD,BLACK/YELLOW,60 FT X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR TREAD,BLACK/YELLOW,60 FT X 4

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLW8
  • Mfr. Model # 3LLW8
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Safety Floor Tread
  • Length 60 ft.
  • Width 4"
  • Standards OSHA 1910.24
  • Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface
  • Material Grit Coated
  • Pattern Striped
  • Legend No Legend
  • Shape Continuous Roll
  • Adhesive Acrylic
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Adhesive Material Acrylic
  • Grit Material Aluminum Oxide
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list