Skip Content
FLOOR TAPE,BLACK/WHITE,108FT L X 6IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR TAPE,BLACK/WHITE,108FT L X 6IN W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMWT2330
  • Mfr. Model # WT2330
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material PVC
  • Pattern Striped
  • Width 6"
  • Standards ANSI Z535.1
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Tape Format Continuous Roll
  • Roll Length 108 ft.
  • Die Cut Shape Strip
  • Safety Tape Color Black, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list