Skip Content
FLOOR TAPE,BLACK,100FT L X 4IN W,SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR TAPE,BLACK,100FT L X 4IN W,SOLID

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMTM1104K
  • Mfr. Model # TM1104K
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.67 lbs

Technical Specs

  • Pattern Solid
  • Item Floor Marking Tape
  • Standards ANSI Z535.1
  • Width 4"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 100 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list