FLOOR SWEEP WITH SQUEEGEE,24 IN,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOOR SWEEP WITH SQUEEGEE,24 IN,BLU

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTH4
  • Mfr. Model # 1YTH4
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Technical Specs

  • Block Size 24"
  • Trim Length 3"
  • Item Floor Sweep with Squeegee
  • Broom Handle Length 64"
  • Features Sweep with Integrated Squeegee
  • Includes Squeegee, 3-Piece Handle with Brace
  • Series Sweep Complete
  • Bristle Color Blue
  • Chemical Resistant Yes
  • Broom Handle Diameter 15/16"
  • Acid Resistant Yes
  • Color Coding System No
  • Broom Handle Material Aluminum
  • Broom Application Any Surface
  • Broom Grade Medium-Duty
  • Broom Connection Type Threaded
  • Broom Handle Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list